Beli Mesin Amplas Dewalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Orbital Sander (Mesin Amplas Orbital)atribut:
- K3L License: Yes
- KRISBOW Mesin Amplasatribut:
- Orbital Frequency (rpm): 12000
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- DEWALT Flap Disc (Amplas Gerinda Susun)Deskripsi:- Zirconia grit enables 3x faster materialremoval than fiber resin discs- Premium abrasive cloth provides up to15x longer life than fiber resin discs- Free of iron, sulfur, and chlorine forcontaminant free grinding- Type 27 backing provides grindingangle of 0-15 degrees- Type 29 backing provides grindingangle of 15-25 degreesatribut:
- Diameter Size (inch): 100
- Bore Size (mm): 16
- Specification: ZIRC
- DEWALT Flap Wheel (Amplas Gerinda Susun)Deskripsi:- Zirconia grit enables 3x faster materialremoval than fiber resin discs- Premium abrasive cloth provides up to15x longer life than fiber resin discs- Free of iron, sulfur, and chlorine forcontaminant free grinding- Type 27 backing provides grindingangle of 0-15 degrees- Type 29 backing provides grindingangle of 15-25 degreesatribut:
- Diameter Size (inch): 100
- Bore Size (mm): 16
- Specification: ZIRC
- Grit: 120
- DEWALT Mata Potong Keramik Continous Diamondatribut:
- Diameter Size (inch): 105
- Segment Height: 1.7
- Arbor in Blade: 20
- Installed Adapter: 16
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- DEWALT Mata Potong Keramik MPP Ultra Thin Turboatribut:
- Dimensions (mm): 105x20x7
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT PolisherDeskripsi:The DWP849X 7 Inch / 9 Inch Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed matribut:
- No Load Speed (rpm): 2000-5500
- Pad Diameter (mm): 125
- Type: Mesin Poles Baterai
- Voltage (V): 18
- BOSCH Sander (Mesin Amplas)Deskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- PRO CUT Flip Sanding Disc (Amplas Susun)Deskripsi:Batu amplas Besi dan Stainlessatribut:
- Size: 4inch
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
Daftar Harga Mesin Amplas Dewalt Terbaru October 2026
| BOSCH Orbital Sander (Mesin Amplas Orbital) | Rp709.900 |
| KRISBOW Mesin Amplas | Rp589.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| DEWALT Flap Disc (Amplas Gerinda Susun) | Rp52.900 |
| DEWALT Bench Grinder (Mesin Gerinda Duduk) | Rp2.199.900 |
| KRISBOW Mesin Amplas Orbital | Rp1.999.900 |
| DEWALT Flap Disc (Amplas Gerinda Susun) | Rp36.900 |
| DEWALT Flap Wheel (Amplas Gerinda Susun) | Rp36.900 |
| DEWALT Die Grinder (Mesin Gerinda Tuner) | Rp1.499.900 |
| DEWALT Mata Potong Keramik Continous Diamond | Rp60.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/kwP105547752-5.jpg)

/P102767337-1.jpg)
/86P105195294-2.jpg)
/8kP102099308-5.jpg)

/7fP105195267-1.jpg)
/7oP105195276-1.jpg)
/2pP104801097-9.jpg)

/P102748633-2.jpg)
/m4P104801796-1.jpg)

/0fP104801015-3.jpg)
/P102099629-1.jpg)

/P101518725-2.jpg)
/mlP102113813-3.jpg)

/a1P103774361-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)